Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "single-channel-pipettes"

https://nz-bot.vwr.com/stibo/smallweb/std.lang.all/97/98/18989798.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"19"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Supplier:  VWR Collection
Local Article Number:: VWRI613-0175
Description:   Pipette, single channel, VWR®, Fixed volume, 1000 µl, Accuracy: ±0,4 %, Imprecision: <0,3 %, For pipette tips: 1000 µl
UOM:  1 * 1 items
Supplier:  VWR Collection
Description:   These lightweight Standard Line pipettes provide accuracy and precision. Their ergonomic features, such as the contoured shape of the handle and the s...
Catalogue Number: (VWRI710-1021)
Supplier:  VWR Collection
Local Article Number:: VWRI710-1021
Description:   Air displacement pipette with two pre-calibrated steps allows subsequent pipetting of 1 and 0,1 ml of the same liquid. Ideal alternative to graduated ...
UOM:  1 * 1 items
Supplier:  RAININ
Description:   Rainin Classic™ is a traditional, manual pipette with advanced ergonomic features, such as finger hook, light springs and silicone shock absorber.
Supplier:  RAININ
Description:   This ergonomic manual pipette with comfortable handle ensure light and smooth operation, and significantly reduce the risk of repetitive strain injuri...
Supplier:  Corning Life Science
Description:   Lambda™ Plus pipettors have been engineered to provide the highest levels of accuracy, reproducibility, and comfort.
Supplier:  RAININ
Description:   The E4™ XLS™ is an electronic pipette that can be upgraded and expanded right from the PC. Available as standard versions or with LTS LiteTouch System...
Supplier:  RAININ
Description:   These variable volume pipettes are specially suitable for use with non aqueous, dense, viscous or volatile liquids.
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 0800 734 100.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 10800 734 100.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, email Global Science - a Bio-Strategy Company Regulatory Department at Regulatory_Affairs@globalscience.co.nz
-Additional Documentation May be needed to purchase this item. A Global Science representative will contact you if needed.
This product has been blocked by your Organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the Global Science - a Bio-Strategy Company Catalogue Number listed above. If you need further assistance, please call Global Science - a Bio-Strategy Company Customer Service at 0800 734 100.
1 - 8  of 19
  1  2  3  Next