Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

You Searched for: "viton-tubing"

https://nz-bot.vwr.com/stibo/smallweb/std.lang.all/99/96/18989996.jpg
SearchPresentationType-VERTICAL
 
 
SearchResultCount:"1"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalogue Number: (DENE3200305)
Supplier:  DEUTSCH & NEUMANN
Local Article Number:: DENE3200305
Description:   Tubing, Viton®, Ø int.: 3,00 mm, Ø ext.: 5,00 mm, Wall thickness: 1,00 mm
UOM:  1 * 25 m
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 0800 734 100.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 10800 734 100.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, email Global Science - a Bio-Strategy Company Regulatory Department at Regulatory_Affairs@globalscience.co.nz
-Additional Documentation May be needed to purchase this item. A Global Science representative will contact you if needed.
This product has been blocked by your Organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the Global Science - a Bio-Strategy Company Catalogue Number listed above. If you need further assistance, please call Global Science - a Bio-Strategy Company Customer Service at 0800 734 100.
1 - 1  of 1